Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Dark Welding Helmet, 10, Red

  • Mfr # 22XX38

  • Zoro # G5235176


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Viewing Area
3.82 in x 1.85 in
Standards
ANSI Z87.1,CSA Z94.3
Includes
Extra Front Cover Lens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XX38
Zoro #
G5235176
UPC #
190735776322
Country of Origin
China

Dimensions

Helmet Width
23 cm

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Color
Red
Viewing Area
3.82 in x 1.85 in
Standards
ANSI Z87.1,CSA Z94.3
Includes
Extra Front Cover Lens
Features
5 pt Adjustment Headgear with Removable Sweatband, No Battery Change Required
ADF Controls
Analog
Series
Solar
Welding Helmet Color
Red
Power Source
Solar
Grind Mode
No
Welding Helmet Material
Nylon
Welding Helmet Light State
3.0
TIG AMP Rating
35 A
Switching Speed
1/10000 sec
Electromagnetic Sensor
No
Battery Type
CR2330
Headgear
Ratchet
Lens Shade
10
EN379 Classification
1/1/1/2
Battery Life
2,500 hr
includes Electromagnetic Sensor
No
Battery Chemistry
Lithium Ion
Compatible Suspension Brand Name
Westward
Welding Shade Designation
W10
Light State
3
Includes Batteries
Yes
Suspension Adjustment Type
Ratchet
Lens Material
LCD
Magnification
No
Helmet Material
Nylon
Helmet Type
Auto-Darkening

Description

Welding Helmet, ADF Controls Analog, Battery Chemistry Lithium Ion, Battery Life 2,500 hr, Battery Type CR2330, Color Red, Compatible Suspension Brand Name Westward, Compatible Suspension Grainger Part Number 45M952, EN379 Classification 1/1/1/2, Features 5 pt Adjustment Headgear with Removable Sweatband, No Battery Change Required, Grind Mode No, Helmet Material Nylon, Helmet Type Auto-Darkening, Helmet Width 23 cm, Includes Extra Front Cover Lens, Includes Batteries Yes, Lens Material LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.