Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Dark Welding Helmet, 4, 9-13, Black

  • Mfr # 33N556

  • Zoro # G4727791


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Color
Black
Viewing Area
3.82 in x 1.73 in
Standards
ANSI Z87.1,CSA Z94.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33N556
Zoro #
G4727791
UPC #
190735814819
Country of Origin
China

Dimensions

Helmet Width
23 cm

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Color
Black
Viewing Area
3.82 in x 1.73 in
Standards
ANSI Z87.1,CSA Z94.3
Includes
Extra Front Cover Lens, OIPM
Features
5 pt Adjustment Headgear with Removable Sweatband for Maximum Comfort, Additional Grinding Function, Fast Switching Speed, Full Function, Low Battery Alarm, Test Button Allows You to Test If The Auto Darkening Lens is Darkening Properly, TIG Rating 5A, Variable Shades with Delay and Sensitivity Infinitely Adjustable Solar Cell and (2)AAA Alkaline Battery Replaceable to Extend Lifetime
ADF Controls
Analog
Power Source
Battery, Solar
Electromagnetic Sensor
No
Lens Shade
9 to 13
Grind Mode
Yes
Headgear
Ratchet
Battery Type
AAA
Welding Helmet Color
Black
Switching Speed
1/16000 sec
Welding Helmet Light State
3.5
Welding Helmet Material
Nylon
TIG AMP Rating
5 A
EN379 Classification
1/1/1/2
Battery Life
3,000 hr
Suspension Adjustment Type
Ratchet
includes Electromagnetic Sensor
No
Compatible Suspension Brand Name
Westward
Helmet Type
Auto-Darkening
Helmet Material
Nylon
Welding Shade Designation
W9-13
Includes Batteries
Yes
Battery Chemistry
Alkaline
Light State
4
Lens Material
LCD
Magnification
No

Description

Welding Helmet, ADF Controls Analog, Battery Chemistry Alkaline, Battery Life 3,000 hr, Battery Type AAA, Color Black, Compatible Suspension Brand Name Westward, Compatible Suspension Grainger Part Number 45M952, EN379 Classification 1/1/1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.