Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Dark Welding Helmet, 4, 9-13, Gray

  • Mfr # 22XX39

  • Zoro # G5237136


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Color
Gray
Viewing Area
3.82 in x 1.73 in
Standards
ANSI Z87.1,CSA Z94.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XX39
Zoro #
G5237136
UPC #
190735776339
Country of Origin
China

Dimensions

Helmet Width
23 cm

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Color
Gray
Viewing Area
3.82 in x 1.73 in
Standards
ANSI Z87.1,CSA Z94.3
Includes
Extra Front Cover Lens
Features
5 pt Adjustment Headgear with Removable Sweatband For Maximum Comfort, Additional Grinding Function, Fast Switching Speed, Low Battery Alarm, Solar Cell and (2)AAA Alkaline Batteries, Test Button Allows You to Test If The Auto Darkening Lens is Darkening Properly, TIG Rating 5A, Variable Shades with Delay and Sensitivity Infinitely Adjustable
ADF Controls
Analog
Series
Solar
Electromagnetic Sensor
No
Battery Type
AAA
Power Source
Battery, Solar
Welding Helmet Light State
4.0
Grind Mode
Yes
Lens Shade
9 to 13
Switching Speed
1/16000 sec
Headgear
Ratchet
TIG AMP Rating
5 A
Welding Helmet Material
Nylon
Welding Helmet Color
Gray
EN379 Classification
1/1/1/2
Battery Life
3,000 hr
Battery Chemistry
Alkaline
Magnification
No
Helmet Type
Auto-Darkening
Light State
4
Compatible Suspension Brand Name
Westward
Helmet Material
Nylon
Welding Shade Designation
W9-13
includes Electromagnetic Sensor
No
Lens Material
LCD
Includes Batteries
Yes
Suspension Adjustment Type
Ratchet

Description

Welding Helmet, ADF Controls Analog, Battery Chemistry Alkaline, Battery Life 3,000 hr, Battery Type AAA, Color Gray, Compatible Suspension Brand Name Westward, Compatible Suspension Grainger Part Number 45M952, EN379 Classification 1/1/1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.