Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Dark Welding Helmet, 6-9/9-13, Gray

  • Mfr # 44R225

  • Zoro # G5216845


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
4
Color
Gray
Viewing Area
3.74 in x 3.34 in
Standards
ANSI Z87.1,CSA Z94.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44R225
Zoro #
G5216845
UPC #
190735832110
Country of Origin
China

Dimensions

Helmet Width
26 cm

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
4
Color
Gray
Viewing Area
3.74 in x 3.34 in
Standards
ANSI Z87.1,CSA Z94.3
Includes
Extra Front Cover Lens
Features
5 pt Adjustment Headgear with Removable Sweatband, Low Battery Alarm, Test Button Allows Test If The Auto Darkening Lens is Darkening Properly
ADF Controls
Analog
Series
Professional
Welding Helmet Color
Gray
TIG AMP Rating
2 A
Switching Speed
1/25000 sec
Grind Mode
Yes
Welding Helmet Light State
3.5
Lens Shade
6 to 13
Battery Type
CR2450
Welding Helmet Material
Nylon
Electromagnetic Sensor
No
Power Source
Battery, Solar
Headgear
Ratchet
Battery Life
2,500 hr
EN379 Classification
1/1/1/2
Battery Chemistry
Lithium Ion
Includes Batteries
Yes
Suspension Adjustment Type
Ratchet
Helmet Type
Auto-Darkening
Light State
3 1/2
Welding Shade Designation
W5-13
Magnification
No
Lens Material
LCD
includes Electromagnetic Sensor
No
Compatible Suspension Brand Name
Westward
Helmet Material
Nylon

Description

Welding Helmet, ADF Controls Analog, Battery Chemistry Lithium Ion, Battery Life 2,500 hr, Battery Type CR2450, Color Gray, Compatible Suspension Brand Name Westward, EN379 Classification 1/1/1/2, Features 5 pt Adjustment Headgear with Removable Sweatband, Low Battery Alarm, Test Button Allows Test If The Auto Darkening Lens is Darkening Properly, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Helmet Width 26 cm, Includes Extra Front Cover Lens, Includes Batteries Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.