Zoro Homepage

Auto Dark Welding Helmet, Shade 4, 9-13, Black/Red/White

  • Mfr # 22XX41

  • Zoro # G5235133


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Color
Graphics
Viewing Area
3.82 in x 1.73 in
Standards
ANSI Z87.1,CSA Z94.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XX41
Zoro #
G5235133
UPC #
190735776353
Country of Origin
China

Dimensions

Helmet Width
23 cm

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Color
Graphics
Viewing Area
3.82 in x 1.73 in
Standards
ANSI Z87.1,CSA Z94.3
Includes
Extra Front Cover Lens
Features
5 pt Adjustment Headgear with Removable Sweatband For Maximum Comfort, Additional Grinding Function, Fast Switching Speed, Low Battery Alarm, Solar Cell and (2)AAA Alkaline Batteries, Test Button Allows You to Test If The Auto Darkening Lens is Darkening Properly, TIG Rating 5A, Variable Shades with Delay and Sensitivity Infinitely Adjustable
ADF Controls
Analog
Series
Solar
Power Source
Battery, Solar
Headgear
Ratchet
Electromagnetic Sensor
No
Welding Helmet Material
Nylon
Welding Helmet Light State
4.0
Welding Helmet Color
Graphics
Switching Speed
1/16000 sec
Battery Type
AAA
Graphics
Black/Red/White
TIG AMP Rating
5 A
Grind Mode
Yes
Lens Shade
9 to 13
EN379 Classification
1/1/1/2
Battery Life
3,000 hr
Magnification
No
includes Electromagnetic Sensor
No
Helmet Type
Auto-Darkening
Helmet Material
Nylon
Welding Shade Designation
W9-13
Light State
4
Suspension Adjustment Type
Ratchet
Lens Material
LCD
Includes Batteries
Yes
Compatible Suspension Brand Name
Westward
Battery Chemistry
Alkaline

Description

Welding Helmet, ADF Controls Analog, Battery Chemistry Alkaline, Battery Life 3,000 hr, Battery Type AAA, Color Graphics, Compatible Suspension Brand Name Westward, Compatible Suspension Grainger Part Number 45M952, EN379 Classification 1/1/1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.