Zoro Homepage

Autofeed Assembly, 4-11/16 x 11 x 9-1/8in

  • Mfr # 49U741

  • Zoro # G5568823


product price: $333.99
/ea
Free Shipping & Returns

Key Features

For Use With
Drain Cleaning Machines
Material
Steel
Connection Size
3/4 in
Size
4 11/16 in x 11 in x 9 1/8 in
size
4-11/16" x 11" x 9-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49U741
Zoro #
G5568823
UPC #
190735847671
Country of Origin
China

Dimensions

Connection Size
3/4 in
Size
4 11/16 in x 11 in x 9 1/8 in
size
4-11/16" x 11" x 9-1/8"
Overall Length
11 in
Compatible Cable or Hose Diameter
3/4 in
Overall Width
9 1/8 in
Overall Height
4 3/4 in

Details

Item
Autofeed Assembly
For Use With
Drain Cleaning Machines
Material
Steel
Fits Brand
Westward
Features
Heavy-Duty, Easy to Operate
Product Type
Autofeed Assembly
Compatible Cleaner Series
22XP38, 22XP39, 7DD56
Compatible Cleaner Manufacturer Part Number
SP-HD75-1, SP-MD50, SP-MD50-1

Description

Autofeed Assembly, Product Type Autofeed Assembly, Compatible Cleaner Manufacturer Part Number SP-HD75-1, SP-MD50, SP-MD50-1, Compatible Cleaner Series 22XP38, 22XP39, 7DD56, Material Steel, Compatible Cable or Hose Diameter 3/4 in, Compatible Cleaner Grainger Part Number 22XP40, 7DD56, Connection Size 3/4 in, Features Heavy-Duty, Easy to Operate, Fits Brand Westward, For Use With Drain Cleaning Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.