Zoro Homepage

Automatic Center Punch, 6 In, Carbide Tip

  • Mfr # 2YNF1

  • Zoro # G1051617


product price: $16.79
/ea

Key Features

Diameter
5/8 in
Length
6 in
Adjustable
Yes
Point
Carbide
Replaceable Point
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YNF1
Zoro #
G1051617
UPC #
190735803844
Country of Origin
Japan

Dimensions

Diameter
5/8 in
Length
6 in
Taper Length
1 in
Overall Length
6 in
Shank Diameter
5/8 in

Details

Item
Automatic Center Punch
Adjustable
Yes
Point
Carbide
Replaceable Point
No
Number of Pieces
1
Finish
Black Oxide
Features
Single Hand Operation
Blow Force
Adjustable
Material
Steel W/Carbide Point
Includes Handguard
No
Container Type
Box
Shank Shape
Round
Includes Striking Cap
No
Grip Style
Knurled
Punch Type
Center Punch
Automatic
Yes
Tip Type
Point
Adjustable Blow Force
Yes
Material Applications
Metal, Plastic, Wood

Description

Automatic Center Punch, Automatic Yes, Punch Type Center Punch, Tip Type Point, Shank Shape Round, Shank Diameter 5/8 in, Grip Style Knurled, Hole Diameter Not Applicable, Overall Length 6 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1 in, Adjustable Blow Force Yes, Features Single Hand Operation, Finish Black Oxide, Material Steel W/Carbide Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.