Zoro Homepage

Aviation Snip Set, Left/Right/Straight, 9 3/4 in, Steel

  • Mfr # 4PM06

  • Zoro # G2789227


product price: $32.19
/ea

Key Features

Overall Length
9 3/4 in
Number of Pieces
3
Material
Steel
Cutting Action
Left/Right/Straight
Handle Color
Green, Red, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PM06
Zoro #
G2789227
UPC #
190735856741
Country of Origin
China

Dimensions

Overall Length
9 3/4 in
Cutting Length
1 1/2 in
Maximum Sheet Thickness
18 ga

Details

Item
Aviation Snip Set
Number of Pieces
3
Material
Steel
Cutting Action
Left/Right/Straight
Handle Color
Green, Red, Yellow
Features
Compound Leverage, Spring Action
Includes
Grainger No. 5MX59, 1UG17, 1UG18
Safety Latch
Yes
Handle Design
Vinyl Cushion Grip
Metal Gauge
18 Mild
Cutting Edge
Serrated
Grip Material
Plastic
Cutting Direction
Left; Right; Straight
Grip Type
Ergonomic
Handle Material
Steel
Spring Assist Handle
Yes
Cutting Edge Type
Serrated
Blade Material
Steel
Snip Type
Aviation Snip Sets

Description

Westward's 4PM06 Aviation Snip Set is a 9 3/4 in. long snip set that features compound leverage and spring action. This set includes three left, right and straight snips. The cutting length ranges from 1 3/8 in to 1 1/2 in., making it perfect for a variety of tasks. The handles are color coded for easy identification and come with a vinyl cushion grip handle design for added comfort and safety. The metal gauge is 18 mild steel, which provides durability without sacrificing strength or sharpness. It also comes with a safety latch that ensures the blades stay closed when not in use. With Westward's 4PM06 Aviation Snip Set, you can get your work done quickly and efficiently while taking care of yourself at the same time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.