Zoro Homepage

Axle

  • Mfr # TT10G165AXG

  • Zoro # G2446361


product price: $8.95
/ea

Key Features

Fits Brand
Westward
For Use With Mfr. Model Number
10G165
Features
21 in L, 45/64 in dia, Carbon Steel
Material
Carbon Steel
Overall Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT10G165AXG
Zoro #
G2446361
UPC #
190735836453
Country of Origin
China

Dimensions

Overall Length
21 in
Overall Diameter
11/16 in

Details

Item
Axle
Fits Brand
Westward
For Use With Mfr. Model Number
10G165
Features
21 in L, 45/64 in dia, Carbon Steel
Material
Carbon Steel
Product Type
Axle
Compatible Brand
Westward
Compatible Product Type
Wheelbarrows

Description

Axle, For Use With Grainger Item Number 10G165, Fits Brand WESTWARD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.