Ball Bearing Drawer Slide, 99 lb.Load Capacity, 16 in L Closed, 2 Slides
Mfr # GGS_56589
Zoro # G1858530
product price:Â $19.79
/eaKey Features
Fits Brand
Westward
Includes
(2) Slides
Closed Length
16 in
Drawer Slide Type
Ball Bearing
Compatible with Manufacturer Model No.
BCD-262051-03-L, BCD-410111-03-L, BMD-262031-03-L, BMD-420031-03-L, BTD-278051I-03-L, BTD-420111-03A-L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GGS_56589
Zoro #
G1858530
UPC #
190735948378
Country of Origin
China
Dimensions
Closed Length
16 in
Open Length
31 1/2 in
Details
Fits Brand
Westward
Includes
(2) Slides
Item
Drawer Slides
Drawer Slide Type
Ball Bearing
Compatible with Manufacturer Model No.
BCD-262051-03-L, BCD-410111-03-L, BMD-262031-03-L, BMD-420031-03-L, BTD-278051I-03-L, BTD-420111-03A-L
Includes Mounting Hardware
Mounting Hardware Not Included
Drawer Slide Features
Auto-Return
Load Capacity per Pair
99 lb
Drawer Slide Function
Auto-Return and Ball Bearing
Description
Drawer Slides, Closed Length 16 in, Compatible Grainger Part Number 53RH47, 53RH48, 53RH49, 53RH50, 53RH51, 53RH52, Compatible with Manufacturer Model No. BCD-262051-03-L, BCD-410111-03-L, BMD-262031-03-L, BMD-420031-03-L, BTD-278051I-03-L, BTD-420111-03A-L, Drawer Slide Features Auto-Return, Drawer Slide Function Auto-Return and Ball Bearing, Drawer Slide Type Ball Bearing, Includes Mounting Hardware Mounting Hardware Not Included, Load Capacity per Pair 99 lb, Open Length 31 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.