Ball Bearing Drawer Slides, 16 in L Closed, 31 1/2 in L Open, 1 PR
Mfr # GGS_51214
Zoro # G2534659
product price:Â $17.55
/prKey Features
Impact Rated
No
Fits Brand
Westward
Compatible with Manufacturer Model No.
BTE-270031D-01, BTE-270051S-01, BTE-271041S-03A
Open Length
31 1/2 in
Includes Mounting Hardware
Mounting Hardware Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GGS_51214
Zoro #
G2534659
UPC #
190735828991
Country of Origin
China
Dimensions
Open Length
31 1/2 in
Closed Length
16 in
Details
Item
Drawer Slides
Impact Rated
No
Fits Brand
Westward
Compatible with Manufacturer Model No.
BTE-270031D-01, BTE-270051S-01, BTE-271041S-03A
Includes Mounting Hardware
Mounting Hardware Not Included
Load Capacity per Pair
66 lb
Drawer Slide Type
Ball Bearing
Drawer Slide Function
Ball Bearing
Description
Drawer Slides, Closed Length 16 in, Compatible Grainger Part Number 31CE51, 31CE53, 31CE55, Compatible with Manufacturer Model No. BTE-270031D-01, BTE-270051S-01, BTE-271041S-03A, Drawer Slide Function Ball Bearing, Drawer Slide Type Ball Bearing, Includes Mounting Hardware Mounting Hardware Not Included, Load Capacity per Pair 66 lb, Open Length 31 1/2 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.