Zoro Homepage

Ball Bearing Slides, 10 in. x 35mm, PR

  • Mfr # GGS_51211

  • Zoro # G2534686


product price: $13.89
/pr

Key Features

Impact Rated
No
Fits Brand
Westward
Load Capacity per Pair
55 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Drawer Slide Function
Ball Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_51211
Zoro #
G2534686
UPC #
190735828960
Country of Origin
China

Dimensions

Open Length
20 3/4 in
Closed Length
10 in

Details

Item
Drawer Slides
Impact Rated
No
Fits Brand
Westward
Load Capacity per Pair
55 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Drawer Slide Function
Ball Bearing
Compatible with Manufacturer Model No.
BCE-260041-01C, BCE-260061-01L, BCE-261071-01A, BME-260031-01A
Drawer Slide Type
Ball Bearing

Description

Drawer Slides, Closed Length 10 in, Compatible with Grainger Part Number 48RJ69, 48RJ70, 48RJ71, 48RJ72, Compatible with Manufacturer Model No. BCE-260041-01C, BCE-260061-01L, BCE-261071-01A, BME-260031-01A, Drawer Slide Function Ball Bearing, Drawer Slide Type Ball Bearing, Includes Mounting Hardware Mounting Hardware Not Included, Load Capacity per Pair 55 lb, Open Length 20 3/4 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.