Zoro Homepage

Ball Bearing Slides, 14 in. x 45mm, PR

  • Mfr # GGS_51215

  • Zoro # G2534640


product price: $21.39
/pr

Key Features

Impact Rated
No
Fits Brand
Westward
Load Capacity per Pair
88 lb
Closed Length
14 in
Drawer Slide Type
Ball Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_51215
Zoro #
G2534640
UPC #
190735829004
Country of Origin
China

Dimensions

Closed Length
14 in
Open Length
27 1/2 in

Details

Item
Drawer Slides
Impact Rated
No
Fits Brand
Westward
Load Capacity per Pair
88 lb
Drawer Slide Type
Ball Bearing
Drawer Slide Function
Ball Bearing
Includes Mounting Hardware
Mounting Hardware Not Included
Compatible with Manufacturer Model No.
BSD-304011-01C

Description

Drawer Slides, Closed Length 14 in, Compatible with Grainger Part Number 2CZY3, Compatible with Manufacturer Model No. BSD-304011-01C, Drawer Slide Function Ball Bearing, Drawer Slide Type Ball Bearing, Includes Mounting Hardware Mounting Hardware Not Included, Load Capacity per Pair 88 lb, Open Length 27 1/2 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.