Zoro Homepage

Ball Type Retainer, 0.401 In. Shank

  • Mfr # 4MGX8

  • Zoro # G2590174


product price: $27.69
/ea

Key Features

Fits
Ingersoll Rand, Sioux
Shank Size
0.401 in
Style
Ball
For Use With
0.401 in Shank Pneumatic Hammer
Retainer Style
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MGX8
Zoro #
G2590174
UPC #
190735855102
Country of Origin
China

Dimensions

Shank Size
0.401 in

Details

Fits
Ingersoll Rand, Sioux
Style
Ball
Item
Chisel Retainer
For Use With
0.401 in Shank Pneumatic Hammer
Retainer Style
Ball
Retainer Type
Solid Body
Chuck Style
Round
Number of Pieces
1

Description

Chisel Retainer, Retainer Type Solid Body, Retainer Style Ball, Shank Size 0.401 in, Chuck Style Round, For Use With 0.401 in Shank Pneumatic Hammer, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.