Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 46TX78

  • Zoro # G4477831


product price:  $35.99
/ea

Key Features

Length
10 ft.
Width
1"
Teeth per Inch
8/12
Thickness
0.035"
Primary Saw Application
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46TX78
Zoro #
G4477831
UPC #
190735896198
Country of Origin
China

Dimensions

Length
10 ft.
Width
1"
Thickness
0.035"
Overall Length
10 ft
Overall Width
1 in
Blade Length
10 ft
Blade Thickness
0.035 in
Blade Width
1 in
Blade Length Group
10 ft to 10 ft 11 in
Coil Length
10 ft
For Material Thickness - Minimum
3/8 in
Overall Thickness
0.04 in
For Material Thickness - Maximum
5/8 in

Details

Item
Band Saw Blade
Teeth per Inch
8/12
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
M42
Application
Metal Cutting
For Use With Saw Type
Band Saws
For Use With
Band Saws
Tip Material
Bi-Metal
Materials Cut
Aluminum, Carbon Steel, Wood
Cutting Edge Style
Hook
Use Case
General/Maintenance
Primary Material Application
General Purpose Metal Cutting
Blade Material
Bi-Metal
Compatible Product Type
Band Saws
Series
M42
Cut Type
Straight
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal
Product Type
Band Saw Blade

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Wood, Tool Brand Westward, Use Case General/Maintenance, Blade Width 1 in, Blade Length 10 ft, Blade Thickness 0.035 in, Coil Length 10 ft, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Use With Saw Type Band Saws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.