Band Saw Blade, 11 ft. L, 1" W, 2/3 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 46TX76

  • Zoro # G4477859


product price:  $38.79
/ea

Key Features

Length
11 ft.
Width
1"
Teeth per Inch
2/3
Thickness
0.035"
Primary Saw Application
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46TX76
Zoro #
G4477859
UPC #
190735896174
Country of Origin
China

Dimensions

Length
11 ft.
Width
1"
Thickness
0.035"
Overall Width
1 in
Overall Length
11 ft
Blade Length
11 ft
Blade Thickness
0.035 in
Blade Width
1 in
Blade Length Group
11 ft to 11 ft 11 in
Overall Thickness
0.035 in

Details

Item
Band Saw Blade
Teeth per Inch
2/3
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
M42
For Use With
Band Saws
For Use With Saw Type
Band Saws
Application
Metal Cutting
Use Case
General/Maintenance
Materials Cut
Metal
Cutting Edge Style
Variable
Blade Material
Bi-Metal
Primary Material Application
General Purpose Metal Cutting
For Workpiece Material
Metal
Compatible Product Type
Band Saws
Tip Material
Bi-Metal

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Metal, Tool Brand Westward, Use Case General/Maintenance, Blade Width 1 in, Blade Length 11 ft, Blade Thickness 0.035 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Use With Saw Type Band Saws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.