Shop WESTWARD
See all product information
Create Account
Bar Clamp, 140 lb Force, 6 in Capac., PK2
- Mfr # 879AU6
- Zoro # G122887272
product price:Â
$
17.19
/pk of 2, $8.60/ea
Key Features
Handle Material
Nylon Fiber
Clamping Force
140 lb
Throat Depth
2 1/2 in
Includes
Removable Jaw Pads
Spreading Capacity - Minimum
4 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 879AU6
- Zoro #
- G122887272
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Handle Material
- Nylon Fiber
- Clamping Force
- 140 lb
- Includes
- Removable Jaw Pads
- Spreading Capacity - Minimum
- 4 13/16 in
- Jaw Pad Type
- Flat
- Spreading Capacity - Maximum
- 10 7/8 in
- Tool Operation Type
- One Handed
- Item
- Bar Clamp
- Jaw Material1
- Thermoplastic Rubber
- Bar Material
- Steel
- Clamping Capacity
- 6 in
Dimensions
- Throat Depth
- 2 1/2 in
- Jaw Pad Height
- 2 1/8 in
- Jaw Pad Width
- 1 in
Description
Bar Clamp, Clamping Capacity 6 in, Throat Depth 2 1/2 in, Clamping Force 140 lb, Jaw Pad Type Flat, Jaw Pad Height 2 1/8 in, Jaw Pad Width 1 in, Spreading Capacity - Maximum 10 7/8 in, Spreading Capacity - Minimum 4 13/16 in, Bar Material Steel, Handle Material Nylon Fiber, Includes Removable Jaw Pads, Jaw Material Thermoplastic Rubber, Tool Operation Type One Handed, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.