Bar Clamp, 300 lb Force, 24 in Capac.
- Mfr # 879AT7
- Zoro # G122886350
product price:Â
$
16.19
/ea
Key Features
Tool Operation Type
One Handed
Spreading Capacity - Minimum
7 1/2 in
Bar Material
Steel
Includes
Removable Jaw Pads
Jaw Pad Height
1 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 879AT7
- Zoro #
- G122886350
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Tool Operation Type
- One Handed
- Spreading Capacity - Minimum
- 7 1/2 in
- Bar Material
- Steel
- Includes
- Removable Jaw Pads
- Jaw Material1
- Thermoplastic Rubber
- Clamping Capacity
- 24 in
- Spreading Capacity - Maximum
- 32 3/16 in
- Jaw Pad Type
- Flat
- Item
- Bar Clamp
- Handle Material
- Nylon Fiber
- Clamping Force
- 300 lb
Dimensions
- Jaw Pad Height
- 1 15/16 in
- Jaw Pad Width
- 1 3/8 in
- Throat Depth
- 3 1/4 in
Description
Bar Clamp, Clamping Capacity 24 in, Throat Depth 3 1/4 in, Clamping Force 300 lb, Jaw Pad Type Flat, Jaw Pad Height 1 15/16 in, Jaw Pad Width 1 3/8 in, Spreading Capacity - Maximum 32 3/16 in, Spreading Capacity - Minimum 7 1/2 in, Bar Material Steel, Handle Material Nylon Fiber, Includes Removable Jaw Pads, Jaw Material Thermoplastic Rubber, Tool Operation Type One Handed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.