Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Brush, 3-3/4 In L

  • Mfr # 1EFY1

  • Zoro # G2130807


product price: $5.85
/ea

Key Features

Handle Material
Plastic
Type
Battery Brush
Application
Cleans Dirt And Corrosion From Battery Terminals
Length (In.)
3 3/4 in
Features
Dual-End Battery Brush Features Two Wire Brush Ends, One Terminal Cleaner and One Post Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EFY1
Zoro #
G2130807
UPC #
190735748008
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
3 3/4 in
Overall Length
3 3/4 in

Details

Item
Battery Brush
Handle Material
Plastic
Type
Battery Brush
Application
Cleans Dirt And Corrosion From Battery Terminals
Features
Dual-End Battery Brush Features Two Wire Brush Ends, One Terminal Cleaner and One Post Cleaner
Tool Type
Battery Brush

Description

Battery Brush, Application Cleans Dirt and Corrosion From Battery Terminals, Tool Type Battery Brush, Overall Length 3 3/4 in, Capacity -, Handle Material Plastic, Includes -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.