Zoro Homepage

Battery Cable, 2 ga, 100ft., Red

  • Mfr # 19YD77

  • Zoro # G9076882


product price: $456.99
/ea
Free Shipping & Returns

Key Features

For Use With
Jumper Cable and Batteries
Color
Red
Connection Material
Copper
Gauge
2 ga.
Insulation Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19YD77
Zoro #
G9076882
UPC #
190735745625
Country of Origin
India

Dimensions

Wire Size
2 ga
Length
100 ft
Cable Length
100 ft

Details

Item
Battery Jumper Cable
For Use With
Jumper Cable and Batteries
Color
Red
Connection Material
Copper
Gauge
2 ga.
Insulation Material
TPR
Features
100 ft. of Cable; Heat Resistant, Oil Resistant and Fire Resistant; Battery Cables Supply the Various Parts of Your Vehicle with Voltage, Making the Electricity and Circuit Functional
Max. Amps
94 A
Wire Color
Red
Standards
SAE J1127
Max. Voltage
60 V
Insulation Type
TPR
Max. Temp.
150 Degrees F
Application
Vehicle
Type
Battery Jumper Cable
Polarity
Positive
Material
TPR/Copper
Contact Material
Copper
Resistance Properties
Water Resistant
Termination Type
Bare Cable End
Maximum Current
94 A
Cable Wire Gauge
2 AWG
Maximum Voltage
60V
Maximum Temperature
150 Degrees F

Description

Battery Jumper Cable, Termination Type Bare Cable End, Cable Wire Gauge 2 AWG, Cable Length 100 ft, Wire Color Red, Maximum Voltage 60V, Maximum Current 94 A, Maximum Temperature 150 Degrees F, Standards SAE J1127, Contact Material Copper, Polarity Positive, Resistance Properties Water Resistant, Insulation Material TPR, Features Stranded Wire

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.