Zoro Homepage

Battery Cable, 4 ga, 25ft., Red

  • Mfr # 19YD73

  • Zoro # G9076846


product price: $80.89
/ea
Free Shipping & Returns

Key Features

For Use With
Jumper Cable and Batteries
Color
Red
Connection Material
Copper
Gauge
4 ga.
Insulation Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19YD73
Zoro #
G9076846
UPC #
190735745588
Country of Origin
India

Dimensions

Length
25 ft
Wire Size
4 ga
Cable Length
300 in

Details

Item
Battery Jumper Cable
For Use With
Jumper Cable and Batteries
Color
Red
Connection Material
Copper
Gauge
4 ga.
Insulation Material
TPR
Max. Temp.
150 Degrees F
Standards
SAE J1127
Wire Color
Red
Insulation Type
TPR
Max. Voltage
60 V
Max. Amps
60 A
Features
25 ft. of Cable; Heat Resistant, Oil Resistant and Fire Resistant; Battery Cables Supply the Various Parts of Your Vehicle with Voltage, Making the Electricity and Circuit Functional
Type
Battery Jumper Cable
Polarity
Positive
Application
Vehicle
Material
TPR/Copper
Maximum Voltage
60V
Maximum Temperature
150 Degrees F
Cable Wire Gauge
4 AWG
Resistance Properties
Water Resistant
Contact Material
Copper
Maximum Current
60 A
Termination Type
Bare Cable End

Description

Battery Jumper Cable, Termination Type Bare Cable End, Cable Wire Gauge 4 AWG, Cable Length 300 in, Wire Color Red, Maximum Voltage 60V, Maximum Current 60 A, Maximum Temperature 150 Degrees F, Standards SAE J1127, Contact Material Copper, Polarity Positive, Resistance Properties Water Resistant, Insulation Material TPR, Features Stranded Wire

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.