Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Filler, Plastic and Rubber

  • Mfr # 1EFX7

  • Zoro # G0699237


product price: $4.99
/ea

Key Features

Used For
Batteries
Length (In.)
10 in
Type
Battery Filler
Handle Material
Rubber
Application
Filling Battery Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1EFX7
Zoro #
G0699237
UPC #
190735747971
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
10 in
Overall Length
10 in

Details

Item
Battery Filler
Used For
Batteries
Type
Battery Filler
Handle Material
Rubber
Application
Filling Battery Fluid
Features
Rubber Bulb and Plastic Spout, Designed to Resist Battery Fluid
Tool Type
Battery Filler
Material
Rubber

Description

Battery Filler, Application Filling Battery Fluid, Tool Type Battery Filler, Material Rubber, Overall Length 10 in, Capacity -, Handle Material Rubber, Includes -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.