Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Hold Down Bolts, 10 In

  • Mfr # 1EFZ8

  • Zoro # G1490492


product price: $4.45
/ea

Key Features

Used For
Stabalizing Batteries
Includes
1/4"-20 Threads, 4 in Threaded End
Length (In.)
10 in
Application
Used to Hold Down Battery
Type
Battery Hold Down Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EFZ8
Zoro #
G1490492
UPC #
190735748169
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
10 in
Overall Length
10 in

Details

Item
Battery Hold Down Bolts
Used For
Stabalizing Batteries
Includes
1/4"-20 Threads, 4 in Threaded End
Application
Used to Hold Down Battery
Type
Battery Hold Down Bolts
Features
J-Style Battery Hold Down Features Steel Hardware and Rubber Washers and Pads
Tool Type
Battery Hold Down Bolts

Description

Battery Hold Down Bolts, Application Used to Hold Down Battery, Tool Type Battery Hold Down Bolts, Overall Length 10 in, Includes 1/4 In.-20 Threads, 4 in Threaded End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.