Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Jump Starter, 12/24V, 44Ah

  • Mfr # 450G83

  • Zoro # G6629520


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Amps
1.1A @ 12V
Includes
(2) Battaries
Material
Lead, Metal, Plastic
Length
5 ft.
Type
Auto On/Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450G83
Zoro #
G6629520
UPC #
-
Country of Origin
China

Dimensions

Length
5 ft.
Overall Height
17 5/16 in
Overall Width
15 15/16 in
Overall Depth
9 1/8 in
AC Cord Length
5 ft
Cable Length
6 ft
Power Cord Length
5 ft

Details

Amps
1.1A @ 12V
Includes
(2) Battaries
Material
Lead, Metal, Plastic
Type
Auto On/Off
Gauge
2 ga.
For Battery Voltage
12 V DC, 24 V DC
Charging Amps @ Voltage
1.1A @ 12V, 1.1A @ 12V
For Use With Battery Type
Lead Acid
Timer
No
Input Voltage
120V AC
Indoor / Outdoor
Indoor
Charger Function
Boosting, Charging
Maintaining Amps @ Voltage
0.9A @ 12V, 0.9A @ 24V, 0.9A @ 6V
Item
Battery Jump Starter
Category Type
Jump Starters
Portable
Yes
Boost Amps @ Voltage
1700A @ 24V, 3400A/850A @ 12V
Charger Style
Handheld Portable
Cable Gauge
2 ga
Automatic/Manual
Automatic
Charge Type
Auto On/Off
Input Amps
1.0 A
Battery Charger CEC Compliant
CEC Compliant
Amp Hours
44 Ah
Test Feature
No
CEC Compliant
CEC Compliant
Cold Cranking Amps @ Voltage
400 A @ 12V, 400 A @ 18V, 400 A @ 24V, 400 A @ 6V
Indoor or Outdoor Use
Indoor
Battery Capacity
44 Ah
Charging Current @ Voltage
1.1 A @ 12V
Number of Batteries Included
2
Input Current
1 A
Boost Current @ Voltage
1700 A @ 24V, 3400 A @ 12V
Cable Wire Gauge
2 AWG
Maintaining Current @ Voltage
0.9 A @ 12V, 0.9 A @ 24V, 0.9 A @ 6V

Description

Battery Jump Starter, For Use With Battery Type Lead Acid, For Battery Voltage 12 V DC, 24 V DC, Boost Current @ Voltage 1700 A @ 24V, 3400 A @ 12V, Charging Current @ Voltage 1.1 A @ 12V, Maintaining Current @ Voltage 0.9 A @ 12V, 0.9 A @ 24V, 0.9 A @ 6V, Automatic, Battery Capacity 44 Ah, Cable Length 6 ft, Cable Wire Gauge 2 AWG, CEC Compliant CEC Compliant, Charge Type Auto On/Off, Charger Function Boosting, Charging, Charger Style Handheld Portable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.