Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Jump Starter, 12V, 17Ah, Automatic

  • Mfr # 450G81

  • Zoro # G6623117


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Amps
0.55A @ 12V
Includes
(1) Battaries
Material
Lead, Metal, Plastic
Length
5 ft.
Type
Auto On/Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
450G81
Zoro #
G6623117
UPC #
-
Country of Origin
China

Dimensions

Length
5 ft.
AC Cord Length
5 ft
Overall Depth
7 in
Overall Width
13 3/4 in
Cable Length
42 in
Overall Height
15 in
Power Cord Length
5 ft

Details

Amps
0.55A @ 12V
Includes
(1) Battaries
Material
Lead, Metal, Plastic
Type
Auto On/Off
Gauge
4 ga.
Automatic/Manual
Automatic
Indoor / Outdoor
Indoor
Portable
Yes
Maintaining Amps @ Voltage
0.5A @ 12V, 0.5A @ 6V
Category Type
Jump Starters
Charger Function
Boosting, Charging
For Use With Battery Type
Lead Acid
Boost Amps @ Voltage
720A @ 12V
Charge Type
Auto On/Off
CEC Compliant
CEC Compliant
Amp Hours
17 Ah
Item
Battery Jump Starter
Timer
No
Input Voltage
120V AC
Cold Cranking Amps @ Voltage
200 A @ 12V
Charger Style
Handheld Portable
For Battery Voltage
12 V DC
Test Feature
No
Charging Amps @ Voltage
0.55A @ 12V
Input Amps
0.5 A
Cable Gauge
4 ga
Battery Charger CEC Compliant
CEC Compliant
Boost Current @ Voltage
720 A @ 12V
Cable Wire Gauge
4 AWG
Indoor or Outdoor Use
Indoor
Battery Capacity
17 Ah
Input Current
0.5 A
Maintaining Current @ Voltage
0.5 A @ 12V, 0.5 A @ 6V
Number of Batteries Included
1
Charging Current @ Voltage
0.55 A @ 12V

Description

Battery Jump Starter, For Use With Battery Type Lead Acid, For Battery Voltage 12 V DC, Boost Current @ Voltage 720 A @ 12V, Charging Current @ Voltage 0.55 A @ 12V, Maintaining Current @ Voltage 0.5 A @ 12V, 0.5 A @ 6V, Automatic, Battery Capacity 17 Ah, Cable Length 42 in, Cable Wire Gauge 4 AWG, CEC Compliant CEC Compliant, Charge Type Auto On/Off, Charger Function Boosting, Charging, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 200 A @ 12V, Indoor or Outdoor Use Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.