Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Jump Starter, 12V, 44Ah, Automatic

  • Mfr # 450G82

  • Zoro # G8533730


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Material
Lead, Metal, Plastic
Charger Function
Boosting, Charging
Charging Amps @ Voltage
1.1A @ 12V, 1.1A @ 12V
Input Voltage
120V AC
Cable Gauge
2 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
450G82
Zoro #
G8533730
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
9 1/8 in
Cable Length
6 ft
AC Cord Length
5 ft
Overall Height
17 5/16 in
Overall Width
15 15/16 in
Power Cord Length
5 ft

Details

Material
Lead, Metal, Plastic
Charger Function
Boosting, Charging
Charging Amps @ Voltage
1.1A @ 12V, 1.1A @ 12V
Input Voltage
120V AC
Cable Gauge
2 ga
Cold Cranking Amps @ Voltage
400 A @ 12V, 400 A @ 18V, 400 A @ 24V, 400 A @ 6V
Test Feature
No
Charger Style
Handheld Portable
For Use With Battery Type
Lead Acid
Timer
No
Maintaining Amps @ Voltage
0.9A @ 12V, 0.9A @ 24V, 0.9A @ 6V
Battery Charger CEC Compliant
CEC Compliant
Category Type
Jump Starters
Input Amps
1.0 A
For Battery Voltage
12 V DC
CEC Compliant
CEC Compliant
Charge Type
Auto On/Off
Item
Battery Jump Starter
Amp Hours
44 Ah
Portable
Yes
Boost Amps @ Voltage
3400A/1700A @ 12V
Automatic/Manual
Automatic
Indoor / Outdoor
Indoor
Battery Capacity
44 Ah
Number of Batteries Included
2
Indoor or Outdoor Use
Indoor
Cable Wire Gauge
2 AWG
Charging Current @ Voltage
1.1 A @ 12V
Boost Current @ Voltage
3400 A @ 12V
Maintaining Current @ Voltage
0.9 A @ 12V, 0.9 A @ 24V, 0.9 A @ 6V
Input Current
1 A

Description

Battery Jump Starter, For Use With Battery Type Lead Acid, For Battery Voltage 12 V DC, Boost Current @ Voltage 3400 A @ 12V, Charging Current @ Voltage 1.1 A @ 12V, Maintaining Current @ Voltage 0.9 A @ 12V, 0.9 A @ 24V, 0.9 A @ 6V, Automatic, Battery Capacity 44 Ah, Cable Length 6 ft, Cable Wire Gauge 2 AWG, CEC Compliant CEC Compliant, Charge Type Auto On/Off, Charger Function Boosting, Charging, Charger Style Handheld Portable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.