Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Wrench, 5 In

  • Mfr # 1EFY6

  • Zoro # G1920055


product price: $9.69
/ea

Key Features

Spreading Range (In.)
5/16 in
Handle Material
Rubber
Length (In.)
5 in
Capacity (In.)
5/16 in
Application
Used for Most GM Side Terminal Batteries or any 5/16" Battery Terminal Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EFY6
Zoro #
G1920055
UPC #
190735748053
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
5 in
Overall Length
5 in

Details

Item
Battery Wrench
Spreading Range (In.)
5/16 in
Handle Material
Rubber
Capacity (In.)
5/16 in
Application
Used for Most GM Side Terminal Batteries or any 5/16" Battery Terminal Bolts
Capacity
5/16"
Type
Battery Wrench
Features
Side Terminal Battery Wrench Features Steel Construction, Reversible Ratcheting Action and a Rubber Dipped Coating
Spreading Range
5/16 in
Tool Type
Battery Wrench

Description

Battery Wrench, Application Used for Most GM Side Terminal Batteries or Any 5/16 in Battery Terminal Bolts, Tool Type Battery Wrench, Overall Length 5 in, Handle Material Rubber, Spreading Range 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.