Zoro Homepage
This item is Discontinued.
Westward Bearing Cup Installer, Universal 2HKZ8

Bearing Cup Installer, Universal (Discontinued)

  • Mfr # 2HKZ8
  • Zoro # G2190273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HKZ8
Zoro #
G2190273
UPC #
190735795965
Country of Origin
Taiwan, Province of China

Dimensions

Length
18 in

Details

Material
Carbon Steel
Type
Universal
Application
Adjustable and Designed for Installing Wheel Bearing Cups of Tractor/Trailer Wheels from 11,000 to 50,000 Lb. Capacity
For Use With
Trucks and Light Trucks that Can Fit 3 5/8 to 6 1/2 in OD Bearing Cups
Item
Bearing Cup Installer

Description

Bearing Cup Installer, Application Adjustable and Designed for Installing Wheel Bearing Cups of Tractor/Trailer Wheels from 11,000 to 50,000 Lb. Capacity, Material Carbon Steel, For Use With Trucks and Light Trucks that Can Fit 3 5/8 to 6 1/2 in OD Bearing Cups

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.