Shop All Puller & Seprator Sets
Westward
Bearing Separator, 9 In Max Spread, 1 Pcs
Mfr # 23NY33
Zoro # G5387672
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 17.5 ton
- Number of Pieces 1
- Application For Pulling Attachment Clamping
- Max. Spread (In.) 9 in
- Min. Spread (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23NY33
- Zoro # G5387672
- UPC # 190735777466
- Country of Origin Taiwan, Province of China
- Category Puller & Seprator Sets
Dimensions
Screw Width | 6 in |
Screw Size | 5/8 in to 18 in |
Tapped Hole Thread Size | 5/8"-18 |
Details
Item | Bearing Separator |
Capacity | 17.5 ton |
Number of Pieces | 1 |
Application | For Pulling Attachment Clamping |
Max. Spread (In.) | 9 in |
Min. Spread (In.) | 1/2 in |
For Use With | Jaw or Push Pullers |
Includes | (2) Block, (2) Screw, (4) Nut |
Spread - Maximum | 9 in |
Compatible with Product Type | Jaw or Push Pullers |
Spread - Minimum | 1/2 in |
Description
If you are looking for a tool to separate bearings, look no further than the Westward 23NY33 Bearing Separator. The puller and separator set is designed to handle various applications. It has a screw size of 5/8 in to 18 in. The bearing separator features an overall width of 6 in., with a screw width of 1/2 in. at its minimum spread and 9 in. at its maximum spread. If you want the ultimate bearing separating tool, choose the Westward Bearing Separator.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1050)
- WHEELER-REX Replacement Chain, For 79022 Glass Cutter (7922)
- HYDE Taping Knife, Flexible, 12", SS (09373)
- MILWAUKEE TOOL 7/8 in. x 8 in. x 13 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3944)
- WESTWARD Blind Hole Bearing Puller, Nonrvrsbl (23KX50)
- WESTWARD Slide Hammer Puller, Rvrsble, 15 Pieces (23KX40)
- WESTWARD Bearing Separator, Max Spread 3 In. (23M603)
- WESTWARD Bearing Separator, Max Spread 4-1/2 In. (23M597)
- WESTWARD Bearing Separator, 15/16 In Max Spread (23NY32)
- WESTWARD Bearing Separator, Max Spread 2 In. (23M596)
- PROTO Jaw Puller, 6 t, 2 or 3 Jaw (J4217)
- Westward Puller & Seprator Sets