Shop All Puller & Seprator Sets
Westward
Slide Hammer Puller, Rvrsble, 15 Pieces
Mfr # 23KX40
Zoro # G5307267
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Stubborn Oil Seals and Bearings and Other Press-Fit Parts, used for Pulling Flange-Type Axles
- Number of Pieces 15
- Application Used on Jobs Where Seals are Difficult to Remove ex. Wheel Hub
- Puller Length (In.) 27
- Includes 2-Way Yoke, 3-Way Yoke, 5 lb Slide Hammer, Adapter Set, Center Bolt and Cone, Deep Flange, Leg Package with Screws, Shallow Flange
Product Information
- Brand Westward
- MFR # 23KX40
- Zoro # G5307267
- UPC # 190735776469
- Country of Origin Taiwan, Province of China
- Category Puller & Seprator Sets
Dimensions
Puller Length (In.) | 27 |
Sizes Included | 3/4 to 2 3/4 in |
Screw Size | 5/8-20 |
Hammer Diameter | 3 1/4 in |
Screw Size1 | 5/8"-20 |
Forcing Screw Size | 5/8"-20 |
Forcing Screw Length | 19 2/5 in |
Hammer Length | 5 3/8 in |
Details
Description
Slide Hammer Puller, Jaw Spread - Maximum Not Applicable, Jaw Types Included Reversible, Pulling Capacity Not Applicable, Reach - Maximum 3/4 in, Screw Length Not Applicable, Screw Size 5/8 In.-20, Includes 2-Way Yoke, 3-Way Yoke, 5 lb Slide Hammer, Adapter Set, Center Bolt and Cone, Deep Flange, Leg Package with Screws, Shallow Flange, Jaw Sizes Included Not Applicable, Jaw Spread - Minimum Not Applicable, Number of Jaws Convertible 2 and 3, Number of Pieces 15, Reach - Minimum 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip With Steel Bushing, D=1/2-13, D1= 63, H=40, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A5)
- HUSQVARNA AIR FILTER, K970 (510244103)
- EXAIR Air Conveyor, SS, 1-1/4 In. Hose, 25.9 scfm (6062)
- KIPP Disc Handwheel D1=100 Reamed Hole D2=12H7 Aluminum, Black Powder, Without Grip (K0161.01100X12)
- WESTWARD Manual Puller Set, 2 or 3 Way, Locking (23MD47)
- WESTWARD Bearing Separator, Max Spread 2 In. (23M596)
- WESTWARD Blind Hole Bearing Puller, Nonrvrsbl (23KX50)
- WESTWARD Bearing Separator, Max Spread 6 In. (23M598)
- WESTWARD Bearing Splitter Set, 2 Jaws, 5 Tons, 4 Pcs (23NY36)
- WESTWARD Bearing Separator, Max Spread 3 In. (23M603)
- POSI LOCK Puller Set, Locking, 5 pcs., 20 tons Cap. (PM5)
- Westward Puller & Seprator Sets