This item is Discontinued.

Westward 6" Standard Duty Machinist's Vise with Swivel Base 10D688

6" Standard Duty Machinist's Vise with Swivel Base (Discontinued)

  • Mfr # 10D688
  • Zoro # G5088492
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10D688
Zoro #
G5088492
UPC #
190735721070
Country of Origin
China

Dimensions

Jaw Width
6"
Overall Length
26-5/16"
Overall Height
15-1/2"
Throat Depth - Vises
5 1/2 in
Jaw Width - Vises
6 in
Overall Width
11-29/32"
Jaw Width Range
5 1/8 in to 7 in
Mounting Hole Dia.
11/16"
Throat Depth
5-1/2"
Throat Depth Range
Greater than 5 in

Details

Material
Ductile Iron
Duty Rating
Standard Duty
Max. Opening
10"
Base Type
Swivel
Material -Vises
Ductile Iron
Number of Mounting Points
4
Item - Vises
Machinist's Vise
Body Casting
60,000 psi
Max. Opening Range
Greater than 7 in
Features
Enclosed Design, Large Anvil Surface
Jaw Type
Replaceable
Swivel Angle
360 Degrees
High Visibility
No
Jaw Face
Serrated
Duty Rating - Vises
Heavy Duty
Reversible
No
Swivel Angle - Vises
360 Degrees
Number of Lock Down Bolts
2
Max. Opening - Vises
10 in
Deep Throat
Yes
Jaw Face - Vises
Serrated
Quick-Acting
No
Item
Machinist's Vise
Base Type - Vises
Swivel
Product Grouping - Vises
Bench Vises
Pipe Jaw Included
No
Body Casting Tensile Strength
60,000 psi
High-Visibility
No

Description

Machinist's Vise, Throat Depth 5-1/2 In., Base Type Swivel, Features Enclosed Design, Large Anvil Surface, Number of Lock Down Bolts 2, Overall Height 15 1/2 in, Overall Length 26 5/16 in, Overall Width 11 29/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.