Zoro Homepage

Bench Vise, J.F. 5", T.O. 137mm, T.D. 87mm

  • Mfr # 806EN7

  • Zoro # G710870051


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Overall Height
259 mm
Overall Length
445 mm
Throat Depth
3 7/16 in
Features
Sealed Construction, Locking Swivel Base,Powder Coated,Steel Channel and Jaws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806EN7
Zoro #
G710870051
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
259 mm
Overall Length
445 mm
Throat Depth
3 7/16 in
Jaw Face Width
5 in
Anvil Length
142 mm
Overall Width
255 mm
Pipe Diameter - Maximum
3 9/16 in
Pipe Diameter - Minimum
3/8 in
Anvil Width
89 mm
Mounting Hole Diameter
15 45/64 mm

Details

Item
Bench Vise
Base Type
Swivel
Features
Sealed Construction, Locking Swivel Base,Powder Coated,Steel Channel and Jaws
Jaw Attachment Type
Replaceable
Material Process
Cast
Reverse Jaw Opening - Maximum
137 mm
Base Tensile Strength
60,000 psi
Body Tensile Strength
60,000 psi
Vise Type
Bench Vise
Number of Lock Down Bolts
2
Spindle Type
Enclosed
Jaw Face Type
Serrated
Jaw Pad Material
Steel
Base Swivel Angle
360 Degrees
Includes Pipe Jaw
Yes
Number of Mounting Holes
3
Includes Rotating Head
No
Jaw Opening - Maximum
5 1/2 in
Jaw Material
Steel
Quick-Acting
No
Base Material
Ductile Iron
High-Visibility
No
Base Mount Type
Bolt-Down
Body Material
Ductile Iron
Reversible
No

Description

Bench Vise, Body Tensile Strength 60,000 psi, Spindle Type Enclosed, Jaw Face Width 5 in, Jaw Opening - Maximum 5 1/2 in, Throat Depth 3 7/16 in, Jaw Face Type Serrated, Jaw Pad Material Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 3 9/16 in, Includes Rotating Head No, High Visibility No, Anvil Length 142 mm, Anvil Width 89 mm, Base Material Ductile Iron, Base Mount Type Bolt-Down, Base Swivel Angle 360 Degrees , Base Tensile Strength 60,000 psi, Base Type Swivel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.