Westward
5" Heavy Duty Rotating Vise with Swivel Base
Mfr # 10D729
Zoro # G4785015
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 5"
- Material Ductile Iron
- Duty Rating Standard Duty
- Max. Opening 5-1/2"
- Base Type Swivel
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 53227 25-Piece Hex Head Multi-Spline Screw Extractor (68)
- DRILL AMERICA 3/16" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST3/16)
- WIHA Precision Nut Driver, SAE, 5/32in, 2-7/16in (26539)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-100)
- WESTWARD 4-1/2" Standard Duty Combination Vise with Swivel Base (10D710)
- WESTWARD 5" Standard Duty Combination Vise with Swivel Base (4YP27)
- WESTWARD 8" Standard Duty Combination Vise with Swivel Base (10D709)
- WESTWARD 5" Drill Press Vise with Stationary Base (10D732)
- WESTWARD 7" Standard Duty Combination Vise with Swivel Base (10D694)
- WESTWARD Multi-Jaw Rotat.Vise, Serrated Jaw, 7.75"L (54ZV76)
- AMERICAN FORGE & FOUNDRY 10.1 In Heavy Duty SWIVEL VISE with (3943)
- Westward Bench Vises