Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bi-Metal Hole Saw Electrical Kit, 8 pcs.

  • Mfr # 29VX18

  • Zoro # G9087836


product price: $51.59
/ea

Key Features

Tooth Material
Bi-Metal
Max. Cutting Depth
1 1/2 in
Number of Pieces
8
Arbor Design
Arbor Not Included
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29VX18
Zoro #
G9087836
UPC #
190735793411
Country of Origin
China

Dimensions

Max. Cutting Depth
1 1/2 in
Shank Size
7/16 in
Thread Size
1/2"-20, 5/8"-18
Range of Saw Sizes
7/8" to 2-1/2"
Saw Sizes Included
7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
Pilot Drill Size
1/4 in dia x 4 in L
Hole Saw Sizes (Hole Saws)
7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in
Saw Size Range
7/8 in to 2 1/2 in
Pilot Drill Length
4 in
Hole Saw Size - Maximum
2 1/2 in
Pilot Drill Diameter
1/4 in
Hole Saw Size - Minimum
7/8 in
Cutting Depth - Maximum
1 1/2 in

Details

Tooth Material
Bi-Metal
Number of Pieces
8
Arbor Design
Arbor Not Included
Impact Rated
Not Impact Rated
Includes
(2) Arbors 29VU99, 29VX02 with Pilot Drills
Teeth per Inch
4/6
Replacement Arbor No.
No. 29VU99 or 29VX02
Replacement Pilot Drill No.
Mfr. No. 29VU93
Primary Saw Application
Wood
Item
Hole Saw Kit
Hole Saw Product Grouping
Hole Saw Kits
Application
General Purpose
Number of Hole Saws
6
Materials Cut
Metal, Plastics, Sheet Metal, Wood
Primary Material Application
Wood
For Workpiece Material
Metal, Plastic, Sheet Metal, Wood
Shank Shape
Hex

Description

Hole Saw Kit, Primary Material Application Wood, Materials Cut Metal, Plastics, Sheet Metal, Wood, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated Not Impact Rated, Number of Hole Saws 6, Saw Size Range 7/8 in to 2 1/2 in, Hole Saw Sizes (Hole Saws) 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 7/16 in, Pilot Drill Size 1/4 in dia x 4 in L, Number of Pieces 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.