Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bi-Metal Hole Saw Kit, 25 pcs.

  • Mfr # 29VX17

  • Zoro # G9087827


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Tooth Material
Bi-Metal
Max. Cutting Depth
1 1/2 in
Number of Pieces
25
Arbor Design
Arbor Not Included
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29VX17
Zoro #
G9087827
UPC #
190735793404
Country of Origin
China

Dimensions

Max. Cutting Depth
1 1/2 in
Shank Size
3/8 in, 7/16 in
Pilot Drill Size
1/4 in dia x 3 in L, 1/4 in dia x 4 in L
Range of Saw Sizes
3/4" to 4-3/4"
Saw Sizes Included
3/4", 7/8", 1", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/8", 2-1/4", 2-1/2", 2-11/16", 3", 3-1/4", 3-3/8", 3-5/8", 3-3/4", 4-1/8", 4-1/2", 4-3/4"
Thread Size
1/2"-20, 5/8"-18
Hole Saw Sizes (Hole Saws)
3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/8 in, 2 1/4 in, 2 1/2 in, 2 11/16 in, 3 in, 3 1/4 in, 3 3/8 in, 3 5/8 in, 3 3/4 in, 4 1/8 in, 4 1/2 in, 4 3/4 in
Saw Size Range
3/4 in to 4 3/4 in
Hole Saw Size - Minimum
3/4 in
Cutting Depth - Maximum
1 1/2 in
Hole Saw Size - Maximum
4 3/4 in
Pilot Drill Length
3 in, 4 in
Pilot Drill Diameter
1/4 in

Details

Tooth Material
Bi-Metal
Number of Pieces
25
Arbor Design
Arbor Not Included
Impact Rated
Not Impact Rated
Includes
(1) 12 in Hex Ext. 29VX04, (2) Arbors 29VU96, 29VX02 with Pilot Drills, (2) Pilot Drills 29VX08, 29VU93
Teeth per Inch
4/6
Hole Saw Product Grouping
Hole Saw Kits
Application
General Purpose
Replacement Arbor No.
No. 29VU96 or 29VX02
Primary Saw Application
Wood
Replacement Pilot Drill No.
Mfr. No. 29VX08, 29VU93
Item
Hole Saw Kit
Materials Cut
Metal, Plastics, Sheet Metal, Wood
Number of Hole Saws
20
Primary Material Application
Wood
Shank Shape
Hex
For Workpiece Material
Metal, Plastic, Sheet Metal, Wood

Description

Hole Saw Kit, Primary Material Application Wood, Materials Cut Metal, Plastics, Sheet Metal, Wood, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated Not Impact Rated, Number of Hole Saws 20, Saw Size Range 3/4 in to 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.