Zoro Homepage

Blacklight Bulb, Replacement, 40W, U-Shape

  • Mfr # 36RF98

  • Zoro # G0312551


product price: $22.89
/ea

Key Features

Type
Replacement
Watts
40 W
Length (In.)
7 19/32 in
Width (In.)
2 1/8 in
Depth (In.)
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36RF98
Zoro #
G0312551
UPC #
190735819845
Country of Origin
China

Dimensions

Length (In.)
7 19/32 in
Width (In.)
2 1/8 in
Depth (In.)
2 1/8 in
Overall Height
7 5/8 in
Overall Depth
2 1/8 in
Overall Width
2 1/8 in

Details

Item
Blacklight Replacement Bulb
Type
Replacement
Watts
40 W
Bug Killer Bulb Shape
U-Shape
For Use with Stock Number
36RF96
Product Type
Replacement Bulb
Bulb Shape
U-Shape
Compatible with Manufacturer Part Number
36RF96
Total Lamp Wattage
40 W

Description

Blacklight Replacement Bulb, Product Type Replacement Bulb, Overall Height 7 5/8 in, Overall Width 2 1/8 in, Overall Depth 2 1/8 in, Total Lamp Wattage 40 W, Compatible with Manufacturer Part Number 36RF96, Bulb Shape U-Shape, Compatible with Grainger Part Number 36RF96

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.