Blacksmith Hammer, Fiberglass, 2-1/2 Lb
Mfr # 6DWK2
Zoro # G2226077
product price: $17.99
/eaKey Features
Overall Length
15 in
Head Weight
2 1/2 lb
Handle Material
Fiberglass
Head Material
Carbon Steel
Handle
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6DWK2
Zoro #
G2226077
UPC #
190735881934
Country of Origin
India
Dimensions
Overall Length
15 in
Head Length
5 in
Head Width
1 3/4 in
Blade Width
1 9/16 in
Face Diameter
1 5/8 in
Details
Item
Blacksmith Hammer
Head Weight
2 1/2 lb
Handle Material
Fiberglass
Head Material
Carbon Steel
Handle
Fiberglass
Meets/Exceeds
ANSI Standards
Hammer Type
Cross Peen Hammer
Dead Blow Hammer
No
Grip Style
Textured
Blade Shape
Rounded
Non-Sparking
No
Description
Blacksmith Hammer, Hammer Type Cross Peen Hammer, Handle Material Fiberglass, Head Weight 2 1/2 lb, Face Diameter 1 5/8 in, Overall Length 15 in, Grip Style Textured, Blade Shape Rounded, Blade Width 1 9/16 in, Dead Blow Hammer No, Non-Sparking No, Head Length 5 in, Head Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.