Zoro Homepage

Blast Gun, Pressure

  • Mfr # 10Z920

  • Zoro # G4030835


product price: $22.19
/ea

Key Features

Blasting Accessory Grouping
Gun
Feed Type
Pressure
Material
Steel
Min. CFM @ 80 PSI
9 cfm
Nozzle Inner Dia.
2 mm, 2 1/2 mm, 3 mm, 3 1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z920
Zoro #
G4030835
UPC #
190735732786
Country of Origin
China

Dimensions

Nozzle Inner Dia.
2 mm, 2 1/2 mm, 3 mm, 3 1/2 mm
Overall Dia. (In.)
11/16 in
Overall Height (In.)
13/16 in
Hose Connector Size
3/8 in
Nozzle Connector Size
1/8 in

Details

Blasting Accessory Grouping
Gun
Feed Type
Pressure
Material
Steel
Min. CFM @ 80 PSI
9 cfm
For Use With
10Z913, 10Z914, 10Z915
Item
Abrasive Blast Gun
For Use with Stock Number
10Z913, 10Z914, 10Z915 Portable Pressure Feed Blaster
Includes
(4) Nozzles
Gun Material
Steel
Nozzle Material
Ceramic
Air Flow - Maximum
9 cfm
Air Pressure - Maximum
125 psi
Hose Connector Type
Barbed
Compatible Abrasive Media
Aluminum Oxide, Glass Beads

Description

Abrasive Blast Gun, Product Type Abrasive Blast Gun, Feed Type Pressure, Air Flow - Maximum 9 cfm, Air Pressure - Maximum 125 psi, Nozzle Inner Dia. 2 mm, 2 1/2 mm, 3 mm, 3 1/2 mm, Nozzle Material Ceramic, Hose Connector Size 3/8 in, Hose Connector Type Barbed, Compatible Abrasive Media Aluminum Oxide, Glass Beads, Compatible with Grainger Part Number 10Z913, 10Z914, 10Z915, Compatible with Manufacturer Model Number Not Applicable, Includes (4) Nozzles, Gun Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.