Zoro Homepage

Blast Gun, Siphon Feed

  • Mfr # 10Z917

  • Zoro # G4273263


product price: $34.29
/ea

Key Features

Blasting Accessory Grouping
Gun
Feed Type
Siphon
Material
Steel
Min. CFM @ 80 PSI
6 cfm
Nozzle Inner Dia.
4 mm, 5 mm, 6 mm, 7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z917
Zoro #
G4273263
UPC #
190735732755
Country of Origin
China

Dimensions

Nozzle Inner Dia.
4 mm, 5 mm, 6 mm, 7 mm
Overall Height (In.)
1 5/12 in
Overall Dia. (In.)
1/2 in
Hose Connector Size
1/4 in
Nozzle Connector Size
3/16 in

Details

Blasting Accessory Grouping
Gun
Feed Type
Siphon
Material
Steel
Min. CFM @ 80 PSI
6 cfm
For Use With
10Z912
Item
Abrasive Blast Gun
For Use with Stock Number
10Z912, Portable Siphon Feed Blaster
Includes
Air Jet, Ceramic Nozzle
Nozzle Material
Ceramic
Air Pressure - Maximum
80 psi
Gun Material
Steel
Air Flow - Maximum
6 cfm
Hose Connector Type
NPT
Compatible Abrasive Media
Aluminum Oxide, Glass Beads

Description

Abrasive Blast Gun, Product Type Abrasive Blast Gun, Feed Type Siphon, Air Flow - Maximum 6 cfm, Air Pressure - Maximum 80 psi, Nozzle Material Ceramic, Hose Connector Size 1/4 in, Hose Connector Type NPT, Compatible Abrasive Media Aluminum Oxide, Glass Beads, Compatible with Grainger Part Number 10Z912, Compatible with Manufacturer Model Number Not Applicable, Includes Air Jet, Ceramic Nozzle, Gun Material Steel, Nozzle Connector Size 3/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.