Zoro Homepage

Blind Hole Bearing Puller, Nonrvrsbl

  • Mfr # 23KX50

  • Zoro # G5307242


product price: $725.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
15
Application
Used on Jobs Where Seals are Difficult to Remove ex. Wheel Hub
For Use With
Jaw Pullers
Sizes Included
8mm to 11mm, 12mm to 17mm, 18mm to 23mm, 24mm to 29mm, 30mm to 34mm, 35mm, 40mm, 45mm, 50mm, 55mm
For Use On
Used on Jobs Where Seals are Difficult to Remove ex. Wheel Hub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23KX50
Zoro #
G5307242
UPC #
190735776544
Country of Origin
Taiwan, Province of China

Dimensions

Sizes Included
8mm to 11mm, 12mm to 17mm, 18mm to 23mm, 24mm to 29mm, 30mm to 34mm, 35mm, 40mm, 45mm, 50mm, 55mm
Forcing Screw Size
M16xP.15
Hammer Length
11 3/16 in
Forcing Screw Length
4 in
Hammer Diameter
9/16 in

Details

Item
Blind Hole Bearing Puller
Number of Pieces
15
Application
Used on Jobs Where Seals are Difficult to Remove ex. Wheel Hub
For Use With
Jaw Pullers
For Use On
Used on Jobs Where Seals are Difficult to Remove ex. Wheel Hub
Includes
3 lb Slide Hammer, Attachment, Blind Hole Bearing Puller, Case, Pin
Type
Nonreversible
Jaw Style
Distraction
Number of Jaws
2
Includes Slide Hammer
Yes
Jaw Types Included
Nonreversible
Reach - Maximum
9 7/16 in
Compatible with Product Type
Jaw Pullers, used on Jobs Where Seals are Difficult to Remove ex. Wheel Hub
Hammer Weight
2.99 lb
Includes Jaws
Yes
Reach - Minimum
2 1/2 in

Description

Blind Hole Bearing Puller, Jaw Spread - Maximum Not Applicable, Jaw Types Included Nonreversible, Pulling Capacity Not Applicable, Reach - Maximum 9 7/16 in, Screw Length Not Applicable, Screw Size Not Applicable, Includes 3 lb Slide Hammer, Attachment, Blind Hole Bearing Puller, Case, Pin, Jaw Sizes Included Not Applicable, Jaw Spread - Minimum Not Applicable, Number of Jaws 2, Number of Pieces 15, Reach - Minimum 2 1/2 in, Bearing Splitter Sizes Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.