Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt Cutter, 24 in L, 5/16 in Cap

  • Mfr # 22UN81

  • Zoro # G5410264


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24 in
Handle Material
Aluminum
Jaw Material
Steel
Cutting Action
Center
Features
Heat Treated Blades
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UN81
Zoro #
G5410264
UPC #
190735772942
Country of Origin
China

Dimensions

Overall Length
24 in
For Maximum Diameter Soft Steel
1/2 in
For Maximum Diameter Hard Steel
1/4 in

Details

Item
Rebar Cutters
Handle Material
Aluminum
Jaw Material
Steel
Cutting Action
Center
Features
Heat Treated Blades
Soft and Med./Hard-Brinnell 300/Rockwell C31
5/16 in
Grip Style
Rubber Grip
Material Application
Steel
Includes Cushioned Grip
No
Weight
4.1 lb
Ratcheting Jaw
No
Bolt Cutter Type
Rebar Cutters
Handle Color
Gray
Non-Sparking
No
Spring Assist Handle
No
Blade Finish
Black Oxide
Insulated
No
Grip Material
Plastic
Not For Use With
ACSR Cable
Heat-Treated
Yes

Description

Rebar Cutters, Blade Finish Black Oxide, Bolt Cutter Type Rebar Cutters, Cutting Action Center, Features Heat Treated Blades, For Maximum Diameter Hard Steel 1/4 in, For Maximum Diameter Soft Steel 1/2 in, Grip Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.