Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt Cutter, 30" Overall L, Center Cut

  • Mfr # 493V68

  • Zoro # G9662574


product price: $67.79
/ea

Key Features

Overall Length
30 in
Handle Material
Steel
Jaw Material
Steel
Cutting Action
Center
Features
Heat Treated Blades
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493V68
Zoro #
G9662574
UPC #
-
Country of Origin
China

Dimensions

Overall Length
30 in
For Maximum Diameter Soft Steel
1/2 in
For Maximum Diameter Hard Steel
1/2 in

Details

Item
Rebar Cutters
Handle Material
Steel
Jaw Material
Steel
Cutting Action
Center
Features
Heat Treated Blades
Soft and Med./Hard-Brinnell 300/Rockwell C31
1/2 in
Grip Style
Plastic Coated Handles
Hard Materials up to Brinnell 455/Rockwell C48
3/8 in
Non-Sparking
No
Handle Color
Blue
Heat-Treated
Yes
Weight
8.2 lb
Blade Finish
Black Oxide
Includes Cushioned Grip
No
Insulated
No
Ratcheting Jaw
No
Grip Material
Plastic
Bolt Cutter Type
Rebar Cutters
Not For Use With
ACSR Cable
Material Application
Steel
Spring Assist Handle
No

Description

This Westward Bolt Cutter is a durable tool that can handle all your heavy-duty cutting tasks. The bolt cutter has an overall length of 30 in., and a jaw material of alloy steel. It has a center cut action, and features plastic coated handles for easy gripping. This center cut style gives you the ability to cut bolts without damage to the threads or adjacent nuts. The bolt cutter can also be used on hard materials up to Brinnell 455/Rockwell C48, and soft and medium hard materials up to Brinnell 300/Rockwell C31 1/2 in. respectively. With its 30" overall length, this Westward Bolt Cutter is designed for heavy duty use in tough environments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.