Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt Cutter, 8" Overall L, Center Cut

  • Mfr # 493V62

  • Zoro # G9662608


product price: $12.39
/ea

Key Features

Overall Length
8 in
Handle Material
Steel
Jaw Material
Steel
Cutting Action
Center
Features
Heat Treated Blades
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493V62
Zoro #
G9662608
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 in
For Maximum Diameter Soft Steel
1/4 in
For Maximum Diameter Hard Steel
1/4 in

Details

Item
Bolt Cutters
Handle Material
Steel
Jaw Material
Steel
Cutting Action
Center
Features
Heat Treated Blades
Soft and Med./Hard-Brinnell 300/Rockwell C31
5/32 in
Grip Style
Plastic Coated Handles
Not For Use With
ACSR Cable
Insulated
No
Bolt Cutter Type
Miniature Bolt and Chain Cutters
Spring Assist Handle
No
Heat-Treated
Yes
Includes Cushioned Grip
No
Material Application
Steel
Handle Color
Blue
Non-Sparking
No
Blade Finish
Black Oxide
Weight
0.6 lb
Grip Material
Plastic
Ratcheting Jaw
No

Description

Bolt Cutters, Blade Finish Black Oxide, Bolt Cutter Type Miniature Bolt and Chain Cutters, Cutting Action Center, Features Heat Treated Blades, For Maximum Diameter Hard Steel 1/4 in, For Maximum Diameter Soft Steel 1/4 in, Grip Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.