Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt Cutters, Steel, 14 in, Center Cut

  • Mfr # 493V64

  • Zoro # G9662565


product price: $29.79
/ea

Key Features

Overall Length
14 in
Handle Material
Steel
Jaw Material
Steel
Cutting Action
Center
Features
Heat Treated Blades
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493V64
Zoro #
G9662565
UPC #
-
Country of Origin
China

Dimensions

Overall Length
14 in
For Maximum Diameter Soft Steel
1/4 in
For Maximum Diameter Hard Steel
1/4 in

Details

Item
Rebar Cutters
Handle Material
Steel
Jaw Material
Steel
Cutting Action
Center
Features
Heat Treated Blades
Soft and Med./Hard-Brinnell 300/Rockwell C31
1/4 in
Grip Style
Plastic Coated Handles
Hard Materials up to Brinnell 455/Rockwell C48
3/16 in
Cutting Capacity Soft Steel
1/4 in
Primary Application
Steel
Handle Color
Blue
Includes Cushioned Grip
No
Blade Finish
Black Oxide
Material Application
Steel
Non-Sparking
No
Not For Use With
ACSR Cable
Weight
2.1 lb
Spring Assist Handle
No
Bolt Cutter Type
Rebar Cutters
Insulated
No
Ratcheting Jaw
No
Heat-Treated
Yes
Grip Material
Plastic

Description

With its 14" overall length, the Westward 493V64 Bolt Cutter is an ideal tool for cutting through bolts and other metal fasteners. Made of alloy steel, the jaws are strong and durable. The center cut action provides a smooth, clean cut that will not cause metal shavings to fly everywhere. The plastic coated handles offer a firm grip while protecting your hands from sharp edges. This bolt cutter can handle soft materials up to Brinnell 300/Rockwell C31 1/4 in., as well as hard materials up to Brinnell 455/Rockwell C48 3/16 in.. When you need to cut through tough metals, the Westward 493V64 Bolt Cutter is just what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.