Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt Cutters, Steel, 18 in, Center Cut

  • Mfr # 493V65

  • Zoro # G9662635


product price: $38.29
/ea

Key Features

Overall Length
18 in
Handle Material
Steel
Jaw Material
Steel
Cutting Action
Center
Features
Heat Treated Blades
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493V65
Zoro #
G9662635
UPC #
-
Country of Origin
China

Dimensions

Overall Length
18 in
For Maximum Diameter Soft Steel
1/4 in
For Maximum Diameter Hard Steel
1/4 in

Details

Item
Rebar Cutters
Handle Material
Steel
Jaw Material
Steel
Cutting Action
Center
Features
Heat Treated Blades
Grip Style
Plastic Coated Handles
Soft and Med./Hard-Brinnell 300/Rockwell C31
5/16 in
Hard Materials up to Brinnell 455/Rockwell C48
1/4 in
Cutting Capacity Soft Steel
1/4 in
Primary Application
Steel
Handle Color
Blue
Ratcheting Jaw
No
Grip Material
Plastic
Heat-Treated
Yes
Not For Use With
ACSR Cable
Spring Assist Handle
No
Blade Finish
Black Oxide
Bolt Cutter Type
Rebar Cutters
Includes Cushioned Grip
No
Material Application
Steel
Weight
3.2 lb
Non-Sparking
No
Insulated
No

Description

Rebar Cutters, Blade Finish Black Oxide, Bolt Cutter Type Rebar Cutters, Cutting Action Center, Features Heat Treated Blades, For Maximum Diameter Hard Steel 1/4 in, For Maximum Diameter Soft Steel 1/4 in, Grip Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.