Zoro Homepage

Booster Cable, Heavy Duty, 12 ft. Cable

  • Mfr # 23PC95

  • Zoro # G5411061


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Amps
500A
Application
Commercial
Includes
Built-In Positive and Negative Identification
Length
12 ft.
Type
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23PC95
Zoro #
G5411061
UPC #
190735778173
Country of Origin
China

Dimensions

Length
12 ft.
Cable Length
12 ft
Cable Length (Ft.)
12

Details

Amps
500A
Application
Commercial
Includes
Built-In Positive and Negative Identification
Type
Heavy Duty
Color
Orange/Black
Connection Type
Standard Jaw
Max. Temp.
-40
Item
Booster Cable
Copper (AWG/kcmil)
1
Cable Color
Orange/Black
Max. Amps
500 A
Charger Function
Boosting
Function
Standard Jaw
Category Type
Jumper Cables
Jaw Type
Spring Clamp Grip
Cable Connection Type
Crimped
Strength Rating
Heavy Duty
Minimum Operating Temperature
-40 Degrees F
Cable Wire Gauge
1 AWG
Maximum Current
500 A
Cable Jacket Color
Black

Description

Booster Cable, Cable Connection Type Crimped, Strength Rating Heavy Duty, Cable Wire Gauge 1 AWG, Maximum Current 500 A, Jaw Type Spring Clamp Grip, Cable Length 12 ft, Cable Jacket Color Black, Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.