Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Booster Cable, SD, 4 AWG, 20 Ft, Parrot Jaw

  • Mfr # 5RXF3

  • Zoro # G1724143


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Amps
400A
Application
Commercial
Includes
Built-in Positive and Negative Identification
Length
20 ft.
Type
Standard Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RXF3
Zoro #
G1724143
UPC #
190735872840
Country of Origin
China

Dimensions

Length
20 ft.
Cable Length (Ft.)
20
Cable Length
20 ft

Details

Amps
400A
Application
Commercial
Includes
Built-in Positive and Negative Identification
Type
Standard Duty
Color
Orange/Black
Connection Type
Clip
Gauge
1 AWG
Cable Color
Orange/Black
Charger Function
Boosting
Max. Amps
400 A
Copper (AWG/kcmil)
4
Max. Temp.
-40
Item
Booster Cable
Function
Parrot Jaw
Category Type
Jumper Cables
Jaw Type
Spring Clamp Grip
Strength Rating
Heavy Duty
Cable Jacket Color
Black
Maximum Current
400 A
Minimum Operating Temperature
-40 Degrees F
Cable Wire Gauge
4 AWG
Cable Connection Type
Crimped

Description

Booster Cable, Cable Connection Type Crimped, Strength Rating Heavy Duty, Cable Wire Gauge 4 AWG, Maximum Current 400 A, Jaw Type Spring Clamp Grip, Cable Length 20 ft, Cable Jacket Color Black, Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.