Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Booster Cable, SD, 4 AWG, 20 Ft, Std Jaw

  • Mfr # 5RXF2

  • Zoro # G0928417


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Amps
400A
Application
Commercial
Includes
Built-in Positive and Negative Identification
Length
20 ft.
Type
Standard Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5RXF2
Zoro #
G0928417
UPC #
190735872833
Country of Origin
China

Dimensions

Length
20 ft.
Cable Length (Ft.)
20
Cable Length
20 ft

Details

Amps
400A
Application
Commercial
Includes
Built-in Positive and Negative Identification
Type
Standard Duty
Color
Orange/Black
Connection Type
Standard Jaw
Charger Function
Boosting
Copper (AWG/kcmil)
4
Max. Amps
400 A
Cable Color
Orange/Black
Function
Standard Jaw
Category Type
Jumper Cables
Item
Booster Cable
Max. Temp.
-40
Jaw Type
Spring Clamp Grip
Maximum Current
400 A
Minimum Operating Temperature
-40 Degrees F
Cable Connection Type
Crimped
Strength Rating
Heavy Duty
Cable Wire Gauge
4 AWG
Cable Jacket Color
Black

Description

Booster Cable, Cable Connection Type Crimped, Strength Rating Heavy Duty, Cable Wire Gauge 4 AWG, Maximum Current 400 A, Jaw Type Spring Clamp Grip, Cable Length 20 ft, Cable Jacket Color Black, Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.