Zoro Homepage

Bottle Jack, 12 Ton, 9 1/2-18 1/2 In Lift

  • Mfr # 1ZKX7

  • Zoro # G3324176


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
12 ton
Lifting Height Min.
9 1/2 in
Lifting Height Max.
18 1/2 in
Base Size
7 7/8 in x 6 3/8 in
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZKX7
Zoro #
G3324176
UPC #
190735759691
Country of Origin
Multiple

Dimensions

Lifting Height Min.
9 1/2 in
Lifting Height Max.
18 1/2 in
Base Size
7 7/8 in x 6 3/8 in
Handle Length
25 19/32 in
Base Length
8 3/32 in
Base Width
5 29/32 in
Maximum Lift Height
17 1/2 in
Minimum Height
9 1/4 in
Extension Screw Length
2 3/8 in
Minimum Lift Height
9 1/4 in
Air Hose Length
48 in

Details

Lifting Capacity
12 ton
Construction
Steel
Hydraulic Stroke
5 1/2 in
Type
Air/Hydraulic
Recommended Air Supply
7.8 CFM @ 90 to 175 psi
Finish
Durable Baked Blue Enamel
Item
High-Clearance Bottle Jacks
Extension Screw
3 1/2 in
Standards
ASME PASE
Stroke
5 7/8 in
Maximum Operating Pressure
175 psi
Load Capacity
12 ton
Features
Internally Protected From Overjumping and Overloading, Pump Positioned Directly Below the Reservoir
Work Orientation
Horizontal, Vertical
Body Material Finish
Baked Enamel
Body Material
Steel
Jack Type
Bottle Jack
Power Source
Air/Mechanical
Lifting Actuator
Manual Handle
Minimum Operating Pressure
110 psi
Includes
Air Hose: D.: 8x13 mm; W.P.: 20 bar/290 psi

Description

High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 12 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 9 1/4 in, Maximum Lift Height 17 1/2 in, Power Source Air/Mechanical, Minimum Height 9 1/4 in, Standards ASME PASE, Air Hose Length 48 in, Base Length 8 3/32 in, Base Width 5 29/32 in, Body Material Finish Baked Enamel, Extension Screw Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.