Zoro Homepage

Bottle Jack, 12 Tons, 6-3/4"L

  • Mfr # 35MT10

  • Zoro # G0072390


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
12 ton
Lifting Height Min.
6 3/4 in
Lifting Height Max.
13 3/8 in
Base Size
6 13/16 in x 4 11/16 in
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35MT10
Zoro #
G0072390
UPC #
190735817100
Country of Origin
China

Dimensions

Lifting Height Min.
6 3/4 in
Lifting Height Max.
13 3/8 in
Base Size
6 13/16 in x 4 11/16 in
Handle Length
25 1/2 in
Base Width
4 11/16 in
Minimum Lift Height
6 3/4 in
Minimum Height
6 3/4 in
Base Length
6 13/16 in
Maximum Lift Height
13 1/4 in
Extension Screw Length
3 in

Details

Lifting Capacity
12 ton
Finish
Painted
Hydraulic Stroke
3 7/16 in
Extension Screw
3 in
Construction
Steel
Type
In-Line Pumps
Item
High-Clearance Bottle Jacks
Standards
ASME PASE
Power Source
Mechanical
Load Capacity
12 ton
Body Material Finish
Painted
Body Material
Steel
Lifting Actuator
Manual Handle
Features
Centered Pump and Ram, Heat Treated Extension Screw
Jack Type
Bottle Jack
Stroke
3 7/16 in

Description

High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 12 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 6 3/4 in, Maximum Lift Height 13 1/4 in, Power Source Mechanical, Minimum Height 6 3/4 in, Standards ASME PASE, Base Length 6 13/16 in, Base Width 4 11/16 in, Body Material Finish Painted, Extension Screw Length 3 in, Features Centered Pump and Ram, Heat Treated Extension Screw, Handle Length 25 1/2 in, Stroke 3 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.